Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # EQP005SD-20
Zoro # G9912406
product price: $3,101.99
/ea
Free Shipping & Returns
$3,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQP005SD-20
- Zoro # G9912406
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Trolley Wheel Dia. | 3 1/4 in |
Housing Length | 16 29/32 in |
Min. Radius Curve | 43 1/4 in |
Housing Width | 14 13/32 in |
Manufacturers Warranty Length | 3 yr |
Housing Depth | 9 7/64 in |
Body Depth | 9 1/8 in |
Minimum Retracted Length | 16 29/32 in |
Lifting Hook Opening Width | 1 3/32 in |
For Min. Beam Flange Width | 2 1/2 in |
Body Length | 16 29/32 in |
For Minimum Beam Height | 3 in |
Minimum Radius Curve | 43 1/4 in |
Trolley Wheel Diameter | 3 1/4 in |
Mfr. Warranty Length | 3 yr |
Controller Cord Length | 16 ft |
For Max. Beam Flange Width | 4 in |
Body Width | 14 13/32 in |
Maximum Lifting Length | 20 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 16 13/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVVO Rigid Caster With Poly On Cast Iron Whee (TFK 200 PT15)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDEC108246)
- KEEPER MINI BUNGEE CORD 10""20CT (06053-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- Harrington Electric Hoists