Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP005S-20
Zoro # G6832323
product price: $3,629.99
/ea
Free Shipping & Returns
$3,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 29 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP005S-20
- Zoro # G6832323
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 11/16 in |
Housing Length | 20 in |
Housing Depth | 7 1/2 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Radius Curve | 43 5/16 in |
For Max. Beam Flange Width | 4 in |
Body Depth | 7 1/2 in |
Maximum Lifting Length | 20 ft |
Controller Cord Length | 16 ft |
Body Length | 20 in |
For Minimum Beam Height | 4 3/16 in |
Minimum Retracted Length | 16 5/16 in |
Body Width | 13 11/16 in |
For Min. Beam Flange Width | 2 1/4 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 3 1/5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Pneumatic Tires, 800Lbs (DTCK1735P)
- WAUSAU TILE Planter, Rectangle, 96in.Lx48in.Wx36in.H (TF4213W22)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- Harrington Hoists