Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Motorized Trolley, 460V, Yellow
Mfr # EQM005SD-20
Zoro # G9912336
product price: $5,143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,143.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQM005SD-20
- Zoro # G9912336
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 3 3/4 in |
Housing Depth | 9 7/64 in |
Min. Radius Curve | 31 1/2 in |
Housing Width | 14 13/32 in |
Manufacturers Warranty Length | 3 yr |
Housing Length | 17 19/64 in |
Fits Beam Height | 4 51/64 in |
Maximum Lifting Length | 20 ft |
Trolley Wheel Diameter | 3 3/4 in |
For Minimum Beam Height | 4 13/16 in |
Minimum Retracted Length | 17 5/16 in |
Minimum Radius Curve | 31 1/2 in |
Controller Cord Length | 16 ft |
Body Width | 14 13/32 in |
Body Length | 17 5/16 in |
Body Depth | 9 1/8 in |
Lifting Hook Opening Width | 1 3/32 in |
For Max. Beam Flange Width | 5 in |
Mfr. Warranty Length | 3 yr |
For Min. Beam Flange Width | 2 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in, For Minimum Beam Height 4 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630242)
- DAYTON Pushbutton Housing Left (EC-22)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- Harrington Hoists