Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow
Mfr # NER005LD-20
Zoro # G2846864
product price: $3,518.99
/ea
Free Shipping & Returns
$3,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER005LD-20
- Zoro # G2846864
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 22 7/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 8 19/32 in |
Housing Depth | 7 1/2 in |
Body Length | 22 7/16 in |
Body Depth | 7 1/2 in |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 14 19/32 in |
Body Width | 8 19/32 in |
Controller Cord Length | 16 ft |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 14 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5000Lb, Dia1/2In (12IEEX8)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-2-120)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED400DS-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK1026-15-208V-3PH)
- Harrington Hoists