Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow
Mfr # EQ005SD-20
Zoro # G9912038
product price: $3,257.99
/ea
Free Shipping & Returns
$3,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQ005SD-20
- Zoro # G9912038
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 18 in |
Min. Radius Curve | 10 in |
Housing Depth | 9 7/64 in |
Housing Width | 14 13/32 in |
Manufacturers Warranty Length | 3 yr |
Fits Beam Height | 15 in |
Minimum Retracted Length | 18 in |
Minimum Radius Curve | 10 in |
Lifting Hook Opening Width | 1 3/32 in |
For Minimum Beam Height | 15 in |
Body Width | 14 13/32 in |
Body Length | 18 in |
Mfr. Warranty Length | 3 yr |
Controller Cord Length | 16 ft |
Maximum Lifting Length | 20 ft |
Body Depth | 9 1/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Strap, 25 Ft. Winch w/Hook (6250)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Jaw & Jaw, 3/8-16 x 12-3/8", Carbon, (TB103-J-J)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- BISON LIFTING EQUIPMENT 2 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD02SK-01 + WPC02 / 20')
- Harrington Electric Hoists