Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Geared Trolley, 115V, Yellow
Mfr # SEQG005SD-20
Zoro # G9913009
Free Shipping & Returns
$3,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQG005SD-20
- Zoro # G9913009
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Housing Depth | 9 7/64 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Length | 17 19/64 in |
Manufacturers Warranty Length | 3 yr |
Min. Radius Curve | 51 1/4 in |
Housing Width | 14 13/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 9 1/8 in |
Mfr. Warranty Length | 3 yr |
Body Width | 14 13/32 in |
Controller Cord Length | 16 ft |
Body Length | 17 5/16 in |
For Minimum Beam Height | 3 in |
Maximum Lifting Length | 20 ft |
Trolley Wheel Diameter | 4 1/4 in |
Minimum Radius Curve | 51 1/4 in |
Minimum Retracted Length | 17 5/16 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- WOODS POWR-GRIP Suction Cup Lifter, 10 In, Horiz Handle (N6450)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R43)
- Harrington Hoists