Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow
Mfr # NERP005SD-15 / 460v
Zoro # G6761772
product price: $4,344.99
/ea
Free Shipping & Returns
$4,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 29/5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP005SD-15 / 460v
- Zoro # G6761772
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 7 1/2 in |
Housing Length | 22 1/4 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 11/16 in |
For Minimum Beam Height | 4 3/16 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 4 in |
Minimum Retracted Length | 16 5/16 in |
Body Width | 13 11/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 43 5/16 in |
Trolley Wheel Diameter | 3 1/5 in |
Body Length | 22 1/4 in |
Body Depth | 7 1/2 in |
Controller Cord Length | 11 ft |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 15 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5 fpm, Maximum Lift Speed 29 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF2-901-5)
- JUSTRITE Chain and Clip Assembly (27525)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-TPUB)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- Harrington Hoists