Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow
Mfr # NERP005LD-15 / 460v
Zoro # G6948672
product price: $4,345.99
/ea
Free Shipping & Returns
$4,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP005LD-15 / 460v
- Zoro # G6948672
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 7 1/2 in |
Housing Width | 13 11/16 in |
Housing Length | 22 3/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Body Length | 22 3/8 in |
Minimum Retracted Length | 16 5/16 in |
For Max. Beam Flange Width | 4 in |
For Minimum Beam Height | 4 3/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 43 5/16 in |
Body Width | 13 11/16 in |
Body Depth | 7 1/2 in |
Trolley Wheel Diameter | 3 1/5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- CROSBY Hammerlock Link, Gr 100, 5/8 in, 22,600 lb. (1015145)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Whi (CL1385F ASSY)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- Harrington Lifting Equipment