Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow
Mfr # SEQP005SD-15
Zoro # G9914156
product price: $3,348.99
/ea
Free Shipping & Returns
$3,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQP005SD-15
- Zoro # G9914156
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 16 29/32 in |
Min. Radius Curve | 43 1/4 in |
Housing Width | 14 13/32 in |
Housing Depth | 9 7/64 in |
Fits Beam Height | 3 in |
Trolley Wheel Dia. | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Mfr. Warranty Length | 3 yr |
Body Length | 16 29/32 in |
Controller Cord Length | 11 ft |
For Max. Beam Flange Width | 4 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 2 1/2 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 16 29/32 in |
Body Depth | 9 1/8 in |
Minimum Radius Curve | 43 1/4 in |
Trolley Wheel Diameter | 3 1/4 in |
For Minimum Beam Height | 3 in |
Body Width | 14 13/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 16 13/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extension Spring (15-146-001)
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- GLOBAL EQUIPMENT Electric Cable Hoist, 2000 Lb. Capacity (XQME-1000/2000)
- Harrington Hoists