Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP005S-15
Zoro # G6823835
product price: $3,282.99
/ea
Free Shipping & Returns
$3,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERP005S-15
- Zoro # G6823835
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 23 1/4 in |
Housing Depth | 7 1/2 in |
Housing Width | 13 13/16 in |
Manufacturers Warranty Length | 1 yr |
Body Length | 23 1/4 in |
Minimum Retracted Length | 16 3/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Body Depth | 7 1/2 in |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 1 yr |
Body Width | 13 13/16 in |
Minimum Radius Curve | 43 5/16 in |
For Minimum Beam Height | 3 3/16 in |
Trolley Wheel Diameter | 3 1/5 in |
For Min. Beam Flange Width | 2 1/4 in |
For Max. Beam Flange Width | 5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 15 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Chain Extensions (8550CE-Y)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- Harrington Electric Hoists