Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP005L-15
Zoro # G6780146
Free Shipping & Returns
$3,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SNERP005L-15
- Zoro # G6780146
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 22 1/4 in |
Housing Depth | 6 5/8 in |
Minimum Retracted Length | 15 13/32 in |
Minimum Radius Curve | 43 5/16 in |
Trolley Wheel Diameter | 3 1/5 in |
Lifting Hook Opening Width | 29/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
For Max. Beam Flange Width | 5 in |
Body Depth | 6 5/8 in |
Body Length | 22 1/4 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 3 3/16 in |
Body Width | 13 in |
For Min. Beam Flange Width | 2 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1602DX5)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36 (AHT-L-1936)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- Harrington Hoists