Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow
Mfr # NERM005L-L-15
Zoro # G3434846
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,732.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERM005L-L-15
- Zoro # G3434846
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 31 1/2 in |
Housing Length | 20 3/16 in |
Trolley Wheel Dia. | 2 in |
Housing Depth | 12 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 15 19/32 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
For Minimum Beam Height | 5 3/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Trolley Wheel Diameter | 5 1/10 in |
Minimum Radius Curve | 31 1/2 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 15 19/32 in |
Body Length | 20 3/16 in |
Body Depth | 12 5/8 in |
Controller Cord Length | 11 ft |
Body Width | 15 19/32 in |
For Max. Beam Flange Width | 5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6.65 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE2804TFX15)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- BALLYMORE 63 in H Steel Stock Picking Rolling Ladder, 3 Steps, 450 lb Load Capacity (SW320P)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- Harrington Lifting Equipment