Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM005S-L-15
Zoro # G9857626
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,667.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SNERM005S-L-15
- Zoro # G9857626
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 15 19/32 in |
Min. Radius Curve | 31 1/2 in |
Housing Length | 23 3/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 12 7/16 in |
For Minimum Beam Height | 5 3/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 15 13/32 in |
Controller Cord Length | 11 ft |
Trolley Wheel Diameter | 3 3/4 in |
For Max. Beam Flange Width | 5 in |
Body Depth | 12 7/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 31 1/2 in |
Lifting Hook Opening Width | 29/32 in |
Body Width | 15 19/32 in |
Body Length | 23 3/16 in |
Maximum Lifting Length | 15 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 15 13/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- KINEDYNE Horizontal E-Track (43002GRA)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- BISON LIFTING EQUIPMENT 1/4 Ton Single Phase Hoist with Motorized Trolley, 115/230v (HH-B025-T)
- Harrington Electric Hoists