Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM005L-L-15
Zoro # G9857653
original price:
$5,758.00
7% off
new price: $5,337.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,337.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERM005L-L-15
- Zoro # G9857653
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 31 1/2 in |
Housing Width | 15 19/32 in |
Housing Depth | 11 5/8 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 22 3/16 in |
Body Depth | 11 5/8 in |
Maximum Lifting Length | 15 ft |
Body Length | 22 3/16 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 11 ft |
Trolley Wheel Diameter | 3 3/4 in |
For Max. Beam Flange Width | 5 in |
Lifting Hook Opening Width | 29/32 in |
For Minimum Beam Height | 5 3/32 in |
Minimum Radius Curve | 31 1/2 in |
Body Width | 15 19/32 in |
Minimum Retracted Length | 14 19/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart Corral, Double Wide, 168 x 68 (RWR-NAT-CC8030372)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- Harrington Lifting Equipment