Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow
Mfr # NER005S-15
Zoro # G6627101
product price: $3,223.99
/ea
Free Shipping & Returns
$3,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 29 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER005S-15
- Zoro # G6627101
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 7 1/2 in |
Housing Length | 20 3/32 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 11/16 in |
Minimum Retracted Length | 14 19/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 8 3/16 ft |
Body Length | 20 3/32 in |
Body Depth | 7 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Width | 13 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Mounting Base, Floor Mount, 1200 lb., Steel (OZPED1)
- T-JAK T-JAK Cabinet Jack and T-JAK MiniBrute with 1 foot, 2 foot and 3 foot extensions (PROSET)
- ZORO SELECT Main steering Wheels polyurethane (D116)
- INDUSCO Turnbuckle, 5/8 x6", JandJ Galv (93900241)
- HARRINGTON Electric Hoists (SEM005C-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- Harrington Hoists