Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow
Mfr # SNER005S-15
Zoro # G2821603
product price: $3,271.99
/ea
Free Shipping & Returns
$3,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNER005S-15
- Zoro # G2821603
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 14 19/32 in |
Housing Depth | 7 1/2 in |
Housing Width | 10 13/16 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 14 19/32 in |
Controller Cord Length | 11 ft |
Body Depth | 7 1/2 in |
Body Length | 14 19/32 in |
Body Width | 10 13/16 in |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-2818 Loading Dock Bumper (M-M2818)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4C1P6)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R54)
- Harrington Electric Hoists