Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Geared Trolley, White
Mfr # NERG005LD-FG-15
Zoro # G8913222
Free Shipping & Returns
$7,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERG005LD-FG-15
- Zoro # G8913222
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 2 13/16 in |
Housing Depth | 16 5/16 in |
Housing Length | 22 3/8 in |
Housing Width | 8 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
For Min. Beam Flange Width | 2 9/32 in |
Trolley Wheel Diameter | 2 13/16 in |
Controller Cord Length | 11 ft |
For Max. Beam Flange Width | 4 in |
Maximum Lifting Length | 15 ft |
For Minimum Beam Height | 3 3/16 in |
Minimum Radius Curve | 43 5/16 in |
Body Depth | 16 5/16 in |
Body Length | 22 3/8 in |
Body Width | 8 1/2 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 16 5/16 in |
Minimum Retracted Length | 14 19/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass/Aluminum Two-Way Stepladders. (07081)
- ERICKSON 1.5"X15Ft 5500 lb Ratchet Strap Yellow (32200)
- RUBBERMAID COMMERCIAL Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue (FG460800DBLUE)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK5011-15-208V-3PH)
- Harrington Hoists