Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 15 ft, Geared Trolley, 115V, Yellow
Mfr # SEQG005SD-15
Zoro # G9912826
product price: $3,386.99
/ea
Free Shipping & Returns
$3,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQG005SD-15
- Zoro # G9912826
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 7/64 in |
Housing Width | 14 13/32 in |
Fits Beam Height | 3 in |
Housing Length | 17 19/64 in |
Trolley Wheel Dia. | 4 1/4 in |
Manufacturers Warranty Length | 3 yr |
Min. Radius Curve | 51 1/4 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 2 1/4 in |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 51 1/4 in |
Body Width | 14 13/32 in |
Body Length | 17 5/16 in |
Controller Cord Length | 11 ft |
For Minimum Beam Height | 3 in |
Body Depth | 9 1/8 in |
Mfr. Warranty Length | 3 yr |
Trolley Wheel Diameter | 4 1/4 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 17 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Kit for MP-8C (2LEE6)
- CDCO CDCO 200A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2 in OD (200A)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D4)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- Harrington Hoists