Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # NERP005LD-10 / 460v
Zoro # G7042576
product price: $4,539.99
/ea
Free Shipping & Returns
$4,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP005LD-10 / 460v
- Zoro # G7042576
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 22 3/8 in |
Housing Depth | 7 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 13 11/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 6 ft |
Body Depth | 7 1/2 in |
Minimum Radius Curve | 43 5/16 in |
Body Width | 13 11/16 in |
Minimum Retracted Length | 16 5/16 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 3 1/5 in |
For Minimum Beam Height | 4 3/16 in |
Maximum Lifting Length | 10 ft |
Body Length | 22 3/8 in |
For Max. Beam Flange Width | 4 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black (ST18-01)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn (4W913)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- STARKE Electric Chain Hoist & Trolley Combination, 5 Ton, 20' Lift, 230V 3-Phase (STK5011HTS-20-230V-3PH)
- Harrington Electric Hoists