Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP005S-10
Zoro # G7045175
original price:
$3,417.00
7% off
new price: $3,160.99
/ea
Free Shipping & Returns
$3,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 29 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP005S-10
- Zoro # G7045175
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 11/16 in |
Housing Depth | 7 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 20 in |
Minimum Retracted Length | 16 5/16 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Radius Curve | 43 5/16 in |
For Minimum Beam Height | 4 3/16 in |
Body Length | 20 in |
Body Depth | 7 1/2 in |
For Max. Beam Flange Width | 4 in |
Controller Cord Length | 6 ft |
Trolley Wheel Diameter | 3 1/5 in |
For Min. Beam Flange Width | 2 1/4 in |
Body Width | 13 11/16 in |
Maximum Lifting Length | 10 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- FASTCAP Suction Cup Lifter, 4-9/16In Dia, D-Handle (HOD-SINGLE)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, 460V (STK30VS-20)
- Harrington Hoists