Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow
Mfr # NERM005S-L-10
Zoro # G2927994
product price: $5,948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,948.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 30 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM005S-L-10
- Zoro # G2927994
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 12 5/8 in |
Min. Radius Curve | 31 1/2 in |
Housing Width | 15 19/32 in |
Housing Length | 20 3/16 in |
For Max. Beam Flange Width | 5 in |
Body Length | 20 3/16 in |
Body Depth | 12 5/8 in |
Trolley Wheel Diameter | 5 1/10 in |
Minimum Retracted Length | 15 19/32 in |
Body Width | 15 19/32 in |
Lifting Hook Opening Width | 1 3/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 31 1/2 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 5 3/32 in |
Controller Cord Length | 6 ft |
Maximum Lifting Length | 10 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster Hs 4X1-1/2 Forged Steel (S-HS-4FS)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Raymond 111, 112, 113, 114 Pallet Trucks (RA 632-069-007-A)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- Harrington Lifting Equipment