Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, White
Mfr # NERM005L-L-FG-10
Zoro # G8913274
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,318.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERM005L-L-FG-10
- Zoro # G8913274
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 22 3/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Dia. | 3 3/4 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 15 5/8 in |
Housing Width | 8 1/2 in |
Body Depth | 15 5/8 in |
Minimum Retracted Length | 15 19/32 in |
For Max. Beam Flange Width | 5 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 15 5/8 in |
Body Width | 8 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 31 1/2 in |
For Minimum Beam Height | 5 3/32 in |
Body Length | 22 3/8 in |
Controller Cord Length | 6 ft |
Trolley Wheel Diameter | 3 3/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Jumbo Urethane Wheel Chock (URWC-25)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- Harrington Lifting Equipment