Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow
Mfr # EQ005SD-10
Zoro # G0489358
product price: $3,300.99
/ea
Free Shipping & Returns
$3,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQ005SD-10
- Zoro # G0489358
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/32 in |
Housing Length | 18 in |
Housing Depth | 9 7/64 in |
Min. Radius Curve | 10 in |
Manufacturers Warranty Length | 3 yr |
Fits Beam Height | 15 in |
Minimum Retracted Length | 17 5/16 in |
Mfr. Warranty Length | 3 yr |
Body Depth | 9 1/8 in |
Maximum Lifting Length | 10 ft |
For Minimum Beam Height | 15 in |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 6 ft |
Body Width | 14 13/32 in |
Minimum Radius Curve | 10 in |
Body Length | 18 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO Plastic Dolly, 27-1/2 X 18 X 3 - 4 Casters 650 Lb Capacity (DC2818)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, Grey (STK3021-20)
- Harrington Hoists