Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 460V, Yellow
Mfr # EQG005SD-10
Zoro # G9912430
product price: $3,088.99
/ea
Free Shipping & Returns
$3,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQG005SD-10
- Zoro # G9912430
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 17 19/64 in |
Manufacturers Warranty Length | 3 yr |
Housing Width | 14 13/32 in |
Min. Radius Curve | 51 1/4 in |
Fits Beam Height | 3 in |
Housing Depth | 9 7/64 in |
Trolley Wheel Dia. | 4 1/4 in |
For Max. Beam Flange Width | 5 in |
Minimum Retracted Length | 17 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Mfr. Warranty Length | 3 yr |
Controller Cord Length | 6 ft |
Minimum Radius Curve | 51 3/16 in |
Maximum Lifting Length | 10 ft |
Body Depth | 9 1/8 in |
Body Width | 14 13/32 in |
Body Length | 17 5/16 in |
Trolley Wheel Diameter | 4 1/4 in |
Lifting Hook Opening Width | 1 3/32 in |
For Minimum Beam Height | 3 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relase Spring (MH5PKE10G)
- KINEDYNE Door Pull, Steel, 24 in. L, (1524GRA)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- Harrington Hoists