Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow
Mfr # SEQG005SD-10
Zoro # G9912939
product price: $2,968.99
/ea
Free Shipping & Returns
$2,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 25/4.2 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SEQG005SD-10
- Zoro # G9912939
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Housing Length | 17 19/64 in |
Housing Width | 14 13/32 in |
Trolley Wheel Dia. | 4 1/4 in |
Min. Radius Curve | 51 1/4 in |
Housing Depth | 9 7/64 in |
Manufacturers Warranty Length | 3 yr |
Body Depth | 9 1/8 in |
Trolley Wheel Diameter | 4 1/4 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Length | 17 5/16 in |
Mfr. Warranty Length | 3 yr |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
Body Width | 14 13/32 in |
Minimum Radius Curve | 51 1/4 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 1/4 in |
For Minimum Beam Height | 3 in |
Minimum Retracted Length | 17 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- Harrington Hoists