Shop All Manual Chain Hoists
Harrington
CX Mini Hand Chain Hoist - 1/4 Ton, 20' Lift
Mfr # CX003-20
Zoro # G808558052
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
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
- Brand Harrington
- MFR # CX003-20
- Zoro # G808558052
- Country of Origin Japan
- Category Manual Chain Hoists
Description
Harrington's cx mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with asme b30.16 requirements.
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
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- ZORO SELECT V-Grve Swivl Cstr, Cst Irn, 6 in, 1000 lb, B (1NWC6)
- GENIE Pulley with Bearing (32469GT)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- Harrington Hoists