Shop All Hoist Accessories
Harrington
Converter Assembly
Mfr # E2D616350
Zoro # G1912989
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED1050S-10, ED1050S-15, ED1050S-20, ED350S-10, ED350S-15, ED350S-20, ED525S-10, ED525S-15, ED525S-20
- For Use With Mfr. Model Number ED1050S-10, ED1050S-15, ED1050S-20, ED350S-10, ED350S-15, ED350S-20, ED525S-10, ED525S-15, ED525S-20
- Fits Brand Harrington Hoists Inc
- Product Type Converter Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D616350
- Zoro # G1912989
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Converter Assembly |
For Use With | ED1050S-10, ED1050S-15, ED1050S-20, ED350S-10, ED350S-15, ED350S-20, ED525S-10, ED525S-15, ED525S-20 |
For Use With Mfr. Model Number | ED1050S-10, ED1050S-15, ED1050S-20, ED350S-10, ED350S-15, ED350S-20, ED525S-10, ED525S-15, ED525S-20 |
Fits Brand | Harrington Hoists Inc |
Product Type | Converter Assembly |
Description
Converter Assembly, Product Type Converter Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 2600 lb. (EN30X10)
- VALLEY CRAFT Ezy-Tilt Standard 2-Wheel Pallet Truck, S (F84738A8)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL7-4DFN3 (ER2DS1002)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Safety Latch for 3 Ton Lever Hoist (L5BA0321071)
- HARRINGTON Top Hook Safety Latch (AL4320200190)
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- Harrington Hoists