Shop All Trolley & Puller Parts
Harrington
Chain Pin
Mfr # M3041075
Zoro # G4029247
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CB050-10, CB050-10-10, CB050-12-12, CB050-20, CB050-8, CB060-15, CB080-10, CB080-20, CB080-8, CB100-10, CB100-12, CB100-12-12, CB100-15, CB100-20, CB100-8, CB120-10, CB120-20, CB150-10, CB150-12, CB150-12-12, CB150-20, CB200-10, CB200-12
- Fits Brand Harrington Hoists
- Product Type Chain Pin
- Compatible Load Capacity 16,000 lb, 20,000 lb
- Compatible Hoist Type Manual Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3041075
- Zoro # G4029247
- Country of Origin Japan
- Category Trolley & Puller Parts
Details
Item | Chain Pin |
For Use With Mfr. Model Number | CB050-10, CB050-10-10, CB050-12-12, CB050-20, CB050-8, CB060-15, CB080-10, CB080-20, CB080-8, CB100-10, CB100-12, CB100-12-12, CB100-15, CB100-20, CB100-8, CB120-10, CB120-20, CB150-10, CB150-12, CB150-12-12, CB150-20, CB200-10, CB200-12 |
Fits Brand | Harrington Hoists |
Product Type | Chain Pin |
Compatible Load Capacity | 16,000 lb, 20,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | CB |
Description
Chain Pin, Product Type Chain Pin, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 16,000 lb, 20,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- GUARDAIR Safety Clips, PK2 (500A02)
- CAMPBELL CHAIN & FITTINGS GXL Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6422002)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- WOODS POWR-GRIP Handle Weldment (HANDLE)
- DAYTON Screw M5 X 12 (MH1DMP616G)
- SURTEK 2 ton compact trolley jack (GPC2)
- DAYTON Hex Flange Nut M5 (MH1DMP613G)
- COFFING HOISTS Upper Hook (JHH5032T)
- Harrington Hoists