Shop All Hoist Accessories
Harrington
Chain Pin for 6 to 9 Ton Lever Hoist
Mfr # L4BH0609041
Zoro # G5880962
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
- Product Type Chain Pin
- Compatible Load Capacity 12,000 lb, 18,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L4BH0609041
- Zoro # G5880962
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Pin for 6 to 9 Ton Lever Hoist |
For Use With | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5 |
Product Type | Chain Pin |
Compatible Load Capacity | 12,000 lb, 18,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Description
Chain Pin, Product Type Chain Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, 18,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- WERNER Replacement Feet (21-7)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- US CARGO CONTROL 9/32" x 5' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOSA-5)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- HARRINGTON Chain Container, for 1AEZ4-1AEZ9, etc (BKD1)
- HARRINGTON Chain Spring (ER1DL9051)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675424)
- Harrington Lifting Equipment