Shop All Hoist Accessories
Harrington
Chain Pin for 3 Ton Lever Hoist
Mfr # L4BH0309041
Zoro # G5921106
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5
- Product Type Chain Pin
- Compatible Series L5LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L4BH0309041
- Zoro # G5921106
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Pin for 3 Ton Lever Hoist |
For Use With | LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5 |
Product Type | Chain Pin |
Compatible Series | L5LB |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Chain Pin, Product Type Chain Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- ACTEK 5,000 Lb FlipFlop Hoist Ring, 68080 (68080)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- HARRINGTON Slotted Nut for 1 1/2 Ton Lever Hoist (C3BA010-90493)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- RUBBERMAID COMMERCIAL Upright (GRFG4500M1BLA)
- Harrington Hoists