Shop All Hoist Accessories
Harrington
Chain Guide for 3/4, 1 Ton Lever Hoists
Mfr # L5BA0089161
Zoro # G5885932
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
- Product Type Chain Guide
- Compatible Load Capacity 1,500 lb, 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BA0089161
- Zoro # G5885932
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Guide for 3/4,1 Ton Lever Hoists |
For Use With | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10 |
Product Type | Chain Guide |
Compatible Load Capacity | 1,500 lb, 2,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, 2,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-1043-LW - Fits Specific Uline Models (GWK-1043-LW)
- BULLDOG WINCH Hawse Fairlead, 151mm Mount - Aluminum Polished (30006)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- J.W. WINCO JW Winco GN1804.1-M40X1.5 Spanner Locknut (1804.1-M40X1.5)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- HARRINGTON Converter Assembly (E2D616PD350)
- HARRINGTON Friction Plate, 3/4 to 2 3/4 Ton Lever (L4151008)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- DAYTON Pushbutton Cord Assembly (EW-25)
- Harrington Hoists