Shop All Hoist Accessories
Harrington
Chain Guide for 1 1/2 Ton Lever Hoists
Mfr # L5BA0169161
Zoro # G6032311
original price:
$54.44
23% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
- Product Type Chain Guide
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BA0169161
- Zoro # G6032311
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Guide for 1 1/2 Ton Lever Hoists |
For Use With | LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5 |
Product Type | Chain Guide |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Compatible Load Capacity | 3,000 lb |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A6E20B3C1P6)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- HARRINGTON Chain Pin for 1 1/2 Ton Lever Hoist (C3BA015-90411)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Safety Latch for 9 Ton Lever Hoist (L5BA0901071)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- DAYTON Hook (EC-86)
- Harrington Lifting Equipment