Shop All Hoist Accessories
Harrington
Chain Guide
Mfr # E3DBX10S9401
Zoro # G1913147
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)-
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)-
- Product Type Chain Guide
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E3DBX10S9401
- Zoro # G1913147
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Guide |
For Use With | ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)- |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)- |
Product Type | Chain Guide |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ED |
Compatible Load Capacity | 250 lb |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, Compatible Series ED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-30 Loading Dock Bumper (M-M30)
- DAYTON Label, Rated Load 1 Ton (MH29XL8904G)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60513)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- HARRINGTON Top Hook Assembly (E2D1001125)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- Harrington Hoists