Shop All Hoist Accessories
Harrington
Chain Guide, 2, 2-3/4 Ton Lever Hoist
Mfr # L5BA0259161
Zoro # G5894637
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
- For Use With Mfr. Model Number LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
- Fits Brand Harrington Hoists
- Product Type Chain Guide
- Compatible Load Capacity 4,000 lb, 5,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BA0259161
- Zoro # G5894637
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Guide,2,2-3/4 Ton Lever Hoist |
For Use With | LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5 |
For Use With Mfr. Model Number | LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5 |
Fits Brand | Harrington Hoists |
Product Type | Chain Guide |
Compatible Load Capacity | 4,000 lb, 5,500 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, 5,500 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- BAUER LADDER 5 ft Fiberglass Stepladder (35205)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- HARRINGTON Converter Assembly (E2D616PD350)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- HARRINGTON Brake Disc (TCS426230430)
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- DUTTON-LAINSON Quick Disc, Male/Female, 12V (6385)
- Harrington Lifting Equipment