Shop All Hoist Accessories
Harrington
Chain Container, for 1AEZ4-1AEZ9, etc
Mfr # BKD1
Zoro # G7291724
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1AEZ4, 1AEZ5, 1AEZ6, 1AEZ7, 1AEZ8, 1AEZ9, 1AFA4, 1AFA5, 1AFA6
- Product Type Chain Container
- Compatible Hoist Type Electric Chain Hoists
- For Minimum Chain Length 5 ft
- Compatible Series NER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # BKD1
- Zoro # G7291724
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
For Minimum Chain Length | 5 ft |
For Maximum Chain Length | 60 ft |
Details
Item | Canvas Chain Container |
For Use With | 1AEZ4, 1AEZ5, 1AEZ6, 1AEZ7, 1AEZ8, 1AEZ9, 1AFA4, 1AFA5, 1AFA6 |
Product Type | Chain Container |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | NER |
Compatible Load Capacity | 3,000 lb |
Description
Chain Container, Compatible Load Capacity 3,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 60 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER, Compatible with Grainger Part Number 1AEZ4, 1AEZ5, 1AEZ6, 1AEZ7, 1AEZ8, 1AEZ9, 1AFA4, 1AFA5, 1AFA6, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- CARTER HOFFMANN Caster, Rigid (Red, 6") (18301-6213)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- CM Cord (29351)
- Harrington Hoist Accessories