Shop All Hoist Accessories
Harrington
Chain Container, for 1AEY3-1AEY5
Mfr # BKB1
Zoro # G7375182
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1AEY3, 1AEY4, 1AEY5
- Product Type Chain Container
- Compatible Series NER
- For Minimum Chain Length 5 ft
- For Maximum Chain Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # BKB1
- Zoro # G7375182
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
For Minimum Chain Length | 5 ft |
For Maximum Chain Length | 50 ft |
Details
Item | Canvas Chain Container |
For Use With | 1AEY3, 1AEY4, 1AEY5 |
Product Type | Chain Container |
Compatible Series | NER |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 500 lb |
Description
Chain Container, Compatible Load Capacity 500 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 50 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER, Compatible with Grainger Part Number 1AEY3, 1AEY4, 1AEY5, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (EE2804DFX14)
- ZORO SELECT Swivel Plate Caster, 550 lb., Zinc Plated (P21S-PB050R-14)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x36x69 (MSEC363F-SLD)
- SKIL Chain Ful Hse F/Spt55 Chain Sw (SPT1500)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- HARRINGTON Top Hook (L1XA0051001)
- HARRINGTON Top Hook Safety Latch (AL4320200190)
- HARRINGTON Chain Pin for 1 1/2 Ton Lever Hoist (C3BA015-90411)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- DAYTON Rocker Switch, Includes: UL E81103 (EW-24)
- Harrington Lifting Equipment