Shop All Chains
Harrington
Chain Container
Mfr # E2D1833350
Zoro # G6299128
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ED1000V-10, ED1000V-15, ED1000V-20
- Fits Brand Harrington Hoists
- Product Type Chain Container
- For Maximum Chain Length 49 ft
- Compatible Series ED-DS, ED-DSA, EDV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # E2D1833350
- Zoro # G6299128
- Country of Origin Japan
- Category Chains
Dimensions
For Maximum Chain Length | 49 ft |
For Minimum Chain Length | 5 ft |
Details
Item | Chain Container |
For Use With Mfr. Model Number | ED1000V-10, ED1000V-15, ED1000V-20 |
Fits Brand | Harrington Hoists |
Product Type | Chain Container |
Compatible Series | ED-DS, ED-DSA, EDV |
Compatible Load Capacity | 1,000 lb, 1,050 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | ED1000V-10, ED1000V-15, ED1000V-20 |
Description
Chain Container, Compatible Load Capacity 1,000 lb, 1,050 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 49 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series ED-DS, ED-DSA, EDV, Compatible with Grainger Part Number 49CZ55, 49CZ56, 49CZ57, Compatible with Manufacturer Part Number ED1000V-10, ED1000V-15, ED1000V-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- HARRINGTON Chain Container (E2D1835125)
- DAYTON Chain, Grade 70, 1/2 Size, 50 ft, 11,300 lb (1DJT5)
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- PEERLESS CHAIN 3/16" SS 316 UTILITY CHAIN, 5901500 (5901500)
- PEERLESS CHAIN 5/16 JAW-EYE SWIVEL HDG, UPC, 8171341 (8171341)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- Harrington Chains