Shop All Hoist Accessories
Harrington
Canvas Chain Container, For 4DFP1-4DFP3
Mfr # BK2E1
Zoro # G7319654
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4DFP1, 4DFP2, 4DFP3
- Product Type Chain Container
- For Minimum Chain Length 5 ft
- Compatible Hoist Type Electric Chain Hoists
- Compatible Series NER2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # BK2E1
- Zoro # G7319654
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
For Minimum Chain Length | 5 ft |
For Maximum Chain Length | 20 ft |
Details
Item | Canvas Chain Container |
For Use With | 4DFP1, 4DFP2, 4DFP3 |
Product Type | Chain Container |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | NER2 |
Compatible Load Capacity | 6,000 lb |
Description
Chain Container, Compatible Load Capacity 6,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 20 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER2, Compatible with Grainger Part Number 4DFP1, 4DFP2, 4DFP3, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 6 in., 4000 lb. (R-CH-63FSB)
- HARRINGTON Bottom Hook for 2 Ton Lever Hoist (L5BU0201021)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- HARRINGTON Top Hook Assembly (E2D1001125)
- CM Brake Coil (51519)
- Harrington Lifting Equipment