Shop All Hoist Accessories
Harrington
Canvas Chain Container, For 4DFL7-4DFN3
Mfr # BK2D2
Zoro # G7290902
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3
- Product Type Chain Container
- Compatible Hoist Type Electric Chain Hoists
- Compatible Load Capacity 2,000 lb
- For Maximum Chain Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # BK2D2
- Zoro # G7290902
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
For Maximum Chain Length | 50 ft |
For Minimum Chain Length | 5 ft |
Details
Item | Canvas Chain Container |
For Use With | 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3 |
Product Type | Chain Container |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 2,000 lb |
Compatible Series | NER2 |
Description
Chain Container, Compatible Load Capacity 2,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 50 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER2, Compatible with Grainger Part Number 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- GREENLEE Pump, Hyd Power W/Pendent Switch (980-22PS)
- CM Steel Bottom Hook Assy, for 4ZX62, etc. (40604)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- HARRINGTON Safety Latch for 3 Ton Lever Hoist (L5BA0321071)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- CM Lower Latch Hook, for 5Z387, etc. (192042878)
- Harrington Lifting Equipment