Shop All Hoist Accessories
Harrington
Canvas Chain Container, For 4DFL1-4DFL6
Mfr # BK2C2
Zoro # G7379163
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6
- Product Type Chain Container
- For Maximum Chain Length 50 ft
- For Minimum Chain Length 5 ft
- Compatible Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # BK2C2
- Zoro # G7379163
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
For Maximum Chain Length | 50 ft |
For Minimum Chain Length | 5 ft |
Details
Item | Canvas Chain Container |
For Use With | 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6 |
Product Type | Chain Container |
Compatible Load Capacity | 500 lb |
Compatible Series | NER2 |
Compatible Hoist Type | Electric Chain Hoists |
Description
Chain Container, Compatible Load Capacity 500 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 50 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER2, Compatible with Grainger Part Number 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Relief Valve Kit (401-46)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF (22-2100)
- ZORO SELECT Stem Caster, 175 lb. Ld, 3/8" Stem Dia. (P7S-SRP030K-ST3)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- HARRINGTON Safety Latch for 1/2 Ton Lever Hoist (L5BA0161071)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- HARRINGTON Safety Latch for 3 Ton Lever Hoist (L5BA0321071)
- HARRINGTON Chain Container, for 1AEY6, etc. (BKC1)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- DAYTON Brake (MHGX4EC69GGS)
- Harrington Hoists