Shop All Hoist Accessories
Harrington
Brake Disc
Mfr # TCS426230430
Zoro # G1913226
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS1000P2-10, TCS1000P2-15, TCS1000P2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS250P-10, TCS250P-15, TCS250P-20, TCS500C-10, TCS500C-15, TCS500C-20, TCS500P-10, TCS500P-15, TCS500P-18, TCS500P-20
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS1000P2-10, TCS1000P2-15, TCS1000P2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS250P-10, TCS250P-15, TCS250P-20, TCS500C-10, TCS500C-15, TCS500C-20, TCS500P-10, TCS500P-15, TCS500P-18, TCS500P-20
- Product Type Brake Friction Disc
- Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCS426230430
- Zoro # G1913226
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Brake Disc |
For Use With | TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS1000P2-10, TCS1000P2-15, TCS1000P2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS250P-10, TCS250P-15, TCS250P-20, TCS500C-10, TCS500C-15, TCS500C-20, TCS500P-10, TCS500P-15, TCS500P-18, TCS500P-20 |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS1000P2-10, TCS1000P2-15, TCS1000P2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS250P-10, TCS250P-15, TCS250P-20, TCS500C-10, TCS500C-15, TCS500C-20, TCS500P-10, TCS500P-15, TCS500P-18, TCS500P-20 |
Product Type | Brake Friction Disc |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Compatible Series | TCS |
Compatible Hoist Type | Air Chain Hoists |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series TCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS Kngpn Rigid Cstr, Urethane, 3", 165 lb. (BRXA-PATH 75KFD)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- WESCO Steel Deck Machine Dolly, DOLLY:STEEL 10,000# (480020)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- CM Grommet 2-Speed Station End (36866)
- Harrington Hoists