Shop All Hoist Accessories
Harrington
Brake Disc
Mfr # TCR426224430
Zoro # G1913287
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TCR1000C-15, TCR1000C-20, TCR1000P-10, TCR1000P-15, TCR1000P-20, TCR2000C2-10, TCR2000C2-15, TCR2000C2-20, TCR2000P2-10, TCR2000P2-15, TCR2000P2-20, TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500C-15, TCR500C-20, TCR500P-10, TCR500P-15, TCR500P-20TCR1000C-10
- For Use With Mfr. Model Number TCR1000C-15, TCR1000C-20, TCR1000P-10, TCR1000P-15, TCR1000P-20, TCR2000C2-10, TCR2000C2-15, TCR2000C2-20, TCR2000P2-10, TCR2000P2-15, TCR2000P2-20, TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500C-15, TCR500C-20, TCR500P-10, TCR500P-15, TCR500P-20TCR1000C-10
- Fits Brand Harrington Hoists Inc
- Product Type Brake Friction Disc
- Compatible Hoist Type Air Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCR426224430
- Zoro # G1913287
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Brake Disc |
For Use With | TCR1000C-15, TCR1000C-20, TCR1000P-10, TCR1000P-15, TCR1000P-20, TCR2000C2-10, TCR2000C2-15, TCR2000C2-20, TCR2000P2-10, TCR2000P2-15, TCR2000P2-20, TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500C-15, TCR500C-20, TCR500P-10, TCR500P-15, TCR500P-20TCR1000C-10 |
For Use With Mfr. Model Number | TCR1000C-15, TCR1000C-20, TCR1000P-10, TCR1000P-15, TCR1000P-20, TCR2000C2-10, TCR2000C2-15, TCR2000C2-20, TCR2000P2-10, TCR2000P2-15, TCR2000P2-20, TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500C-15, TCR500C-20, TCR500P-10, TCR500P-15, TCR500P-20TCR1000C-10 |
Fits Brand | Harrington Hoists Inc |
Product Type | Brake Friction Disc |
Compatible Hoist Type | Air Chain Hoists |
Compatible Series | TCR |
Compatible Load Capacity | 12,000 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series TCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing (97-114)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- HARRINGTON Chain Container, for 1AEY6, etc. (BKC1)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- CM Brake Coil (51511)
- Harrington Lifting Equipment