Shop All Trolley & Puller Parts
Harrington
Bottom Shipyard Hook with Safety Latch
Mfr # L5BZ0301021
Zoro # G4029649
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Latch
- For Use With Mfr. Model Number LB030-10-SC-SYH, LB030-10-SYH, LB030-15-SC-SYH, LB030-15-SYH, LB030-20-SC-SYH, LB030-20-SYH, LB030-5-SYH, LB030-S-SC-SYH
- Fits Brand Harrington Hoists
- Product Type Bottom Hook
- Compatible Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BZ0301021
- Zoro # G4029649
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 5.4 in |
Details
Item | Bottom Shipyard Hook |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB030-10-SC-SYH, LB030-10-SYH, LB030-15-SC-SYH, LB030-15-SYH, LB030-20-SC-SYH, LB030-20-SYH, LB030-5-SYH, LB030-S-SC-SYH |
Fits Brand | Harrington Hoists |
Product Type | Bottom Hook |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Material | Steel Alloy |
Description
Bottom Shipyard Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 5.4 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR 4-Position Swvl Lock, For 5.25x7.25 Top Plate (PSL-06)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- STARKE Fall Arrest Beam Trolley, Steel, 1,800 lb Arresting Force (SFT200)
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- WILTON Wire Rope Grip Puller - Cable 41337 Ton (JG-75A)
- DAYTON Hanger Shaft (G1-3-05-HS)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- Harrington Hoists