Shop All Hoist Accessories
Harrington
Bottom Hook Set
Mfr # ER2CH1011
Zoro # G1912885
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With NER003H-10, NER003H-15, NER003H-20, NER003HD-10, NER003HD-15, NER003HD-20, NERP003H-10, NERP003H-15, NERP003H-20, NERP003HD-10, NERP003HD-15, NERP003HD-20
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number NER003H-10, NER003H-15, NER003H-20, NER003HD-10, NER003HD-15, NER003HD-20, NERP003H-10, NERP003H-15, NERP003H-20, NERP003HD-10, NERP003HD-15, NERP003HD-20
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER2CH1011
- Zoro # G1912885
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 3.7 in |
Details
Item | Bottom Hook Set |
Material | Carbon Steel |
For Use With | NER003H-10, NER003H-15, NER003H-20, NER003HD-10, NER003HD-15, NER003HD-20, NERP003H-10, NERP003H-15, NERP003H-20, NERP003HD-10, NERP003HD-15, NERP003HD-20 |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | NER003H-10, NER003H-15, NER003H-20, NER003HD-10, NER003HD-15, NER003HD-20, NERP003H-10, NERP003H-15, NERP003H-20, NERP003HD-10, NERP003HD-15, NERP003HD-20 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ER2, NER2 |
Compatible Load Capacity | 500 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, Compatible Series ER2, NER2, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- KINEDYNE Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2 (660001-2PKGRA)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003)
- ZORO SELECT Caster Wheel, 900 lb., 5 D x 2 In. (1NWG1)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- HARRINGTON Converter Assembly (E2D616PD125)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- RUBBERMAID COMMERCIAL End Cap, PK2 (GRFG1791803)
- Harrington Lifting Equipment