Shop All Hoist Accessories
Harrington
Bottom Hook
Mfr # M3021A200
Zoro # G4057588
product price: $6,665.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,665.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CB200-10, CB200-12
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number CB200-10, CB200-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # M3021A200
- Zoro # G4057588
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 11.9 in |
Details
Item | Bottom Hook |
Material | Carbon Steel |
For Use With | CB200-10, CB200-12 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
For Use With Mfr. Model Number | CB200-10, CB200-12 |
Product Type | Bottom Hook Assembly |
Compatible Series | CB |
Compatible Load Capacity | 40,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 40,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 11.9 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- TRIMACO Self-Adhesive Zipper, Blue, 2-3/4" L, PK2 (06184)
- NOBLES/TENNANT WHEEL - PREMIUM SWIVEL CASTER ASSEMBLY 4 in. X 2 in. MAROON ON POLY - INCLUDES THREAD GUARD (103002)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- HARRINGTON Chain Container, for 1AEZ4-1AEZ9, etc (BKD1)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Safety Latch for 1/2 tons Hoist (CF071005)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- CM Power Cord Grommet (20717)
- Harrington Hoist Accessories