Shop All Trolley & Puller Parts
Harrington
Bottom Hook
Mfr # M3021A075E
Zoro # G4029457
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Latch
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CB060-15
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Manual Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3021A075E
- Zoro # G4029457
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 9.1 in |
Details
Includes | Safety Latch |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | CB060-15 |
Item | Bottom Hook Assembly |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Material | Carbon Steel |
Compatible Series | CB |
Compatible Load Capacity | 16,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 16,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 9.1 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- INDUSCO Cable, 1/16", 7x7", Vc, 3/32x500ft, Clear Vc (20500678)
- ZORO SELECT Rgd Plate Caster, Polyurthan, 4 in., 750 lb (1NUY3)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- DAYTON Hanger Shaft (G1-2-05-HS)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- COFFING HOISTS Upper Hook (JHH5032T)
- DAYTON Shaft Bushing (MH1DJN53G)
- DAYTON Side Plate Assembly (G1-05-01)
- Harrington Lifting Equipment