Shop All Trolley & Puller Parts
Harrington
Bottom Hook
Mfr # M3021A025
Zoro # G4029481
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number CB025-8
- Product Type Bottom Hook Assembly
- Overall Width 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3021A025
- Zoro # G4029481
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 4.9 in |
Details
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Item | Bottom Hook Assembly |
For Use With Mfr. Model Number | CB025-8 |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 5,000 lb |
Compatible Series | CB |
Material | Carbon Steel |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 5,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.9 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- DAYTON Lock Nut M5 (MH1DMP43G)
- DAYTON Shaft Bushing (MH1DJN514G)
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- DAYTON Axle Lock Washer, For Use With Mfr. Model Number: G1-5-01-AW (G1-5-01-AW)
- STARKE Fall Arrest Beam Trolley, Aluminum, 1,800 lb Arresting Force (SFT100)
- Harrington Trolley & Puller Parts