Shop All Trolley & Puller Parts
Harrington
Bottom Hook
Mfr # M3021A020
Zoro # G4029490
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CB020-10, CB020-15, CB020-20, CB020-8,
- Includes Safety Latch
- Fits Brand Harrington Hoists
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Manual Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3021A020
- Zoro # G4029490
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 4.7 in |
Details
For Use With Mfr. Model Number | CB020-10, CB020-15, CB020-20, CB020-8, |
Includes | Safety Latch |
Item | Bottom Hook Assembly |
Fits Brand | Harrington Hoists |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Material | Carbon Steel |
Compatible Load Capacity | 4,000 lb |
Compatible Series | CB |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake Cable (MH12U12314G)
- ALL GEAR Weep Cord, Cotton, 1/2 In. dia., 100ft L (AGSBC12100)
- BLICKLE Rigd Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (B-TPA 80KF)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- POWER TEAM TIP PROTECTOR 104/204 (PTP4)
- DAYTON Screw M6 X 16 (MH1DMP434G)
- WOODS POWR-GRIP Valve Block Release Lever and Gaumetal (RELEASE VALVE KIT)
- DAYTON L-Pin (47-38)
- Harrington Trolley & Puller Parts