Shop All Hoist Accessories
Harrington
Bottom Hook
Mfr # M3021050
Zoro # G6388439
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With G-NTH050-10
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number G-NTH050-10
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # M3021050
- Zoro # G6388439
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Bottom Hook |
Material | Carbon Steel |
For Use With | G-NTH050-10 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | G-NTH050-10 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 10,000 lb |
Compatible Series | SHB |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series SHB, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- FAKRO Fakro 66866 LMS Metal Insulated Attic Ladder; 350Lbs (66866)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- HARRINGTON Top Hook Assembly (E2D1001125)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- CM Brake Spring, Yellow (35716)
- Harrington Lifting Equipment