Shop All Hoist Accessories
Harrington
Bottom Hook
Mfr # M3021030
Zoro # G6388448
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With G-NTH030-10
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number G-NTH030-10
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # M3021030
- Zoro # G6388448
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Bottom Hook |
Material | Carbon Steel |
For Use With | G-NTH030-10 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | G-NTH030-10 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Series | SHB |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series SHB, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-D3)
- IDEAL WAREHOUSE INNOVATIONS Safety Front Light, Polycarbonate, Black (70-1096)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- LIFT-ALL Roundsling, Endless, 11 ft L, 31000 lb Cap (EN360X11)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- HARRINGTON Bottom Hook (L1XA0051021)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- Harrington Lifting Equipment